Motion
EPR 17

SKF
EPR 17

Closed Bearing End Cap or Cover - Closed End Cap Type, 6.6875 in OD, Metal Material
Mi Item #00589868
MFR #EPR 17
Price$144.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 17

Closed Bearing End Cap or Cover - Closed End Cap Type, 6.6875 in OD, Metal Material
Mi Item #00589868
MFR #EPR 17

Mfr description
EPR 17 END PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.64/each

Specifications

Dimensions

  • Outside Diameter  
    6.6875 in
  • Overall Width
    0.4375 in
  • Size Code
    17
  • Weight
    0.7 lbs
  • Width
    0.4375 in, 11.11 mm

Details

  • Compatible Housed Unit
    SDAF 632
  • End Cap Type
    Closed End Cap
  • Material
    Metal
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF
  • UPC_NO
    7316576662041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)