Motion
EPR 18

SKF
EPR 18

Closed Bearing End Cap or Cover - Closed End Cap Type, 6.7500 in OD, Nitrile, Steel Material
Mi Item #00589870
MFR #EPR 18
Price$123.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 18

Closed Bearing End Cap or Cover - Closed End Cap Type, 6.7500 in OD, Nitrile, Steel Material
Mi Item #00589870
MFR #EPR 18

Mfr description
EPR 18 END PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.95/each

Specifications

Dimensions

  • Outside Diameter  
    6.7500 in
  • Overall Width
    0.4375 in
  • Size Code
    18
  • Weight
    0.5 lbs
  • Width
    0.4375 in, 11.11 mm

Details

  • Compatible Housed Unit
    SAF 034KA, SAF 232, SAF 332, SAF 534, SAF 634
  • End Cap Type
    Closed End Cap
  • Material
    Nitrile, Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF
  • UPC_NO
    7316576662058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)