Motion
EPR 19

SKF
EPR 19

Closed Bearing End Cap or Cover - Closed End Cap Type, 7.2500 in OD, Nitrile, Steel Material
Mi Item #00589872
MFR #EPR 19
Price$151.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 19

Closed Bearing End Cap or Cover - Closed End Cap Type, 7.2500 in OD, Nitrile, Steel Material
Mi Item #00589872
MFR #EPR 19

Mfr description
EPR 19 END PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.42/each

Specifications

Dimensions

  • Outside Diameter  
    7.2500 in
  • Overall Width
    0.4375 in
  • Size Code
    19
  • Weight
    0.89 lbs
  • Width
    0.4375 in, 11.11 mm

Details

  • Compatible Housed Unit
    SAF 036KA, SAF 234, SAF 334, SAF 536
  • End Cap Type
    Closed End Cap
  • Material
    Nitrile, Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF
  • UPC_NO
    7316576662065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)