Motion
EPR 20

SKF
EPR 20

EPR 20 Closed Bearing End Cap or Cover - Metal Material
MI ITEM #00589874
MFR #EPR 20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 20

EPR 20 Closed Bearing End Cap or Cover - Metal Material
MI ITEM #00589874
MFR #EPR 20

Mfr description
EPR 20 END PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.3
  • Length
    6.8
  • Size Code
    20
  • Weight
    1.05 lbs, 0.95
  • Width
    6.8

Details

  • Compatible Housed Unit
    SAF 038, SAF 538, SAF 638
  • End Cap Type
    Closed End Cap
  • Material
    Metal
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)