Motion
EPR 21

SKF
EPR 21

Closed Bearing End Cap or Cover - Closed End Cap Type, 8.2500 in OD, Nitrile, Steel Material
MI ITEM #00589875
MFR #EPR 21
Price$148.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 21

Closed Bearing End Cap or Cover - Closed End Cap Type, 8.2500 in OD, Nitrile, Steel Material
MI ITEM #00589875
MFR #EPR 21

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$148.01/each

Specifications

Dimensions

  • Outside Diameter  
    8.2500 in
  • Overall Width
    0.4375 in
  • Size Code
    21
  • Weight
    1.15 lbs
  • Width
    0.4375 in, 11.11 mm

Details

  • Compatible Housed Unit
    SAF 040KA, SAF 238, SAF 338, SAF 540
  • End Cap Type
    Closed End Cap
  • Material
    Nitrile, Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF
  • UPC_NO
    7316576662096

Overview

Mfr description
EPR 21 END PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text