Motion
EPR 22

SKF
EPR 22

Metal with Nitrile Rubber Element Material, 8.5000 in OD, 0.4375 in Overall Width
Mi Item #00589877
MFR #EPR 22
Price$222.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 22

Metal with Nitrile Rubber Element Material, 8.5000 in OD, 0.4375 in Overall Width
Mi Item #00589877
MFR #EPR 22

Mfr description
EPR 22 END PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.71/each

Specifications

Dimensions

  • Outside Diameter
    8.5000 in
  • Overall Width
    0.4375 in
  • Width
    0.4375 in, 11.11 mm

Details

  • Material
    Metal with Nitrile Rubber Element
  • Product Type
    Bearing Seals
  • Series
    SAF/SAW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)