Motion
EPR 24

SKF
EPR 24

Closed Bearing End Cap or Cover - Closed End Cap Type, 9.3125 in OD, Nitrile, Steel Material
Mi Item #00589880
MFR #EPR 24
Price$360.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 24

Closed Bearing End Cap or Cover - Closed End Cap Type, 9.3125 in OD, Nitrile, Steel Material
Mi Item #00589880
MFR #EPR 24

Mfr description
EPR 24 END PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$360.97/each

Specifications

Dimensions

  • Outside Diameter  
    9.3125 in
  • Overall Width
    0.4375 in
  • Size Code
    24
  • Weight
    1.45 lbs
  • Width
    0.4375 in, 11.11 mm

Details

  • Compatible Housed Unit
    SAF 244
  • End Cap Type
    Closed End Cap
  • Material
    Nitrile, Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF
  • UPC_NO
    7316576662126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)