Motion
EPR25

SKF
EPR25

Bearing End Plug - 8.3125 in Compatible Bore
Mi Item #00589881
MFR #EPR25
Price$553.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR25

Bearing End Plug - 8.3125 in Compatible Bore
Mi Item #00589881
MFR #EPR25

Mfr description
EPR 25 END PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.91/each

Specifications

Dimensions

  • Weight
    2.16 lbs

Details

  • Compatible Housed Unit
    SAF 244 SERIES
  • End Cap Type
    Closed
  • Manufacturer Upc Number
    7316576662133
  • Product Type
    Bearing End Caps & Covers
  • Seal Material
    Nitrile Rubber Strip
  • Seal Type
    End Seal Plug
  • UPC_NO
    7316576662133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)