Motion
EPR 27

SKF
EPR 27

Closed Bearing End Cap or Cover - Closed End Cap Type, 5.9375 in OD, Metal Material
Mi Item #00589884
MFR #EPR 27
Price$90.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 27

Closed Bearing End Cap or Cover - Closed End Cap Type, 5.9375 in OD, Metal Material
Mi Item #00589884
MFR #EPR 27

Mfr description
EPR 27 END PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.47/each

Specifications

Dimensions

  • Outside Diameter  
    5.9375 in
  • Overall Width
    0.4375 in
  • Size Code
    27
  • Weight
    1.9 lbs
  • Width
    0.4375 in, 11.11 mm

Details

  • Compatible Housed Unit
    SAF 028, SAF 528, SAF 628
  • End Cap Type
    Closed End Cap
  • Material
    Metal
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF
  • UPC_NO
    7316576662157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)