Specifications
Dimensions
- Bore Diameter12 in
Details
- Coolant TypePlain
- Country of OriginUS
- Manufacturer Catalog Number133392
- Product TypeReplacement Liner Assemblies
- SeriesR
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)