Motion
5 7/16 PLXC LINER ASSEMBLY

DODGE
5 7/16 PLXC LINER ASSEMBLY

R Series Liner Assembly - 5-7/16 in Bore, 11 in Length, R Series
Mi Item #00589890
MFR #5 7/16 PLXC LINER ASSEMBLY
Price$17,241.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5 7/16 PLXC LINER ASSEMBLY

R Series Liner Assembly - 5-7/16 in Bore, 11 in Length, R Series
Mi Item #00589890
MFR #5 7/16 PLXC LINER ASSEMBLY

Mfr description
SLEEVOIL 5-7/16 PL-XC LINER ASSY 132955
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17,241.18/each

Specifications

Dimensions

  • Bore Diameter  
    5-7/16 in

Details

  • Coolant Type
    Air, Oil, Plain, Water
  • Country of Origin
    US
  • Manufacturer Catalog Number
    132955
  • Product Type
    Replacement Liner Assemblies
  • Series
    R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)