Motion
6 PLXC LINER ASSEMBLY

DODGE
6 PLXC LINER ASSEMBLY

R Series Liner Assembly - 6 in Bore, 12 in Length, R Series
Mi Item #00589891
MFR #6 PLXC LINER ASSEMBLY
Price$18,146.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6 PLXC LINER ASSEMBLY

R Series Liner Assembly - 6 in Bore, 12 in Length, R Series
Mi Item #00589891
MFR #6 PLXC LINER ASSEMBLY

Mfr description
SLEEVOIL 6" PL-XC LINER ASSY 132956
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18,146.67/each

Specifications

Dimensions

  • Bore Diameter  
    6 in

Details

  • Coolant Type
    Air, Oil, Plain, Water
  • Country of Origin
    US
  • Manufacturer Catalog Number
    132956
  • Product Type
    Replacement Liner Assemblies
  • Series
    R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)