Specifications
Dimensions
- Bore Diameter4-15/16 in
Details
- Coolant TypeAir, Oil, Water
- Country of OriginUS
- Manufacturer Catalog Number132423
- Product TypeReplacement Liner Assemblies
- SeriesRTL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)