Overview
Mfr description
SLEEVOIL 10" RT-S LINER 132429S
Specifications
- Bore Diameter
- Coolant TypeAir, Oil, Water
- SeriesRTL
- Country of OriginUS
- Manufacturer Catalog Number132429
- Product TypeReplacement Liner Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data