Motion
8 SLV SSL MOD HSG (USE PLXC LNR)

DODGE
8 SLV SSL MOD HSG (USE PLXC LNR)

Pillow Block Hydrodynamic Bearing - 2-Bolt Base, 8.0000 in Bore, Cast Iron
Mi Item #00589926
MFR #8 SLV SSL MOD HSG (USE PLXC LNR)
Price$52,728.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8 SLV SSL MOD HSG (USE PLXC LNR)

Pillow Block Hydrodynamic Bearing - 2-Bolt Base, 8.0000 in Bore, Cast Iron
Mi Item #00589926
MFR #8 SLV SSL MOD HSG (USE PLXC LNR)

Mfr description
SLEEVOIL 8" MODULAR SSL HSG 132923
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52,728.06/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Bore Inside Diameter
    8.0000 in
  • Inside Diameter
    8.0000 in
  • Shaft Diameter
    8.0000 in
  • Weight
    884 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Housing
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Replacement Liner Assembly
    PLXC LNR
  • Series
    R
  • Type
    Pillow Block
  • Type Of Bearing
    Hydrodynamic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)