Motion
133932

DODGE
133932

Bearing Seal Kit - Auxiliary, 5-7/16 in Bore, Cast Iron Material
Mi Item #00589930
MFR #133932
Price$1,291.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
133932

Bearing Seal Kit - Auxiliary, 5-7/16 in Bore, Cast Iron Material
Mi Item #00589930
MFR #133932

Mfr description
5-7/16 AUXILIARY SEAL KIT 133932
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,291.64/each

Specifications

Dimensions

  • Bore Diameter
    5-7/16 in
  • Weight
    12.12 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Kit Type
    Bearing Parts Kit
  • Material
    Cast Iron
  • Product Type
    Bearing Seals
  • Seal Type
    Auxiliary
  • Series
    R
  • UPC_NO
    782475122554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)