Motion
133938

DODGE
133938

Hydrodynamic Replacement Part - Series: R
Mi Item #00589933
MFR #133938
Price$1,695.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
133938

Hydrodynamic Replacement Part - Series: R
Mi Item #00589933
MFR #133938

Mfr description
8 AUXILIARY SEAL KIT 133938
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,695.82/each

Specifications

Dimensions

  • Bore Diameter
    8 in
  • Weight
    24.49 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Kit Type
    Bearing Parts Kit
  • Material
    Cast Iron
  • Product Type
    Hydrodynamic Bearing Seals, Rings & Grommets
  • Seal Type
    Auxiliary
  • Series
    R
  • UPC_NO
    782475122585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)