Motion
432190

DODGE
432190

Hydrodynamic Replacement Part - Series: R
Mi Item #00589934
MFR #432190
Price$923.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
432190

Hydrodynamic Replacement Part - Series: R
Mi Item #00589934
MFR #432190

Mfr description
3-15/16 HSG END CAP KIT 432190
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$923.39/each

Specifications

Dimensions

  • Bore Diameter
    3-15/16 in
  • Weight
    5.65 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Kit Type
    Bearing Parts Kit
  • Material
    Cast Iron
  • Product Type
    Hydrodynamic Bearing Seals, Rings & Grommets
  • Series
    R
  • UPC_NO
    782475661657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)