Overview
Mfr description
4-7/16 HSG END CAP KIT 432193
Specifications
- SeriesR
- Bore Diameter4-7/16 in
- UPC_NO782475661541
- Country of OriginUS
- Housing MaterialCast Iron
- Kit TypeBearing Parts Kit
- MaterialCast Iron
- Weight6.52 lbs
- Product TypeHydrodynamic Bearing Seals, Rings & Grommets
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data