Specifications
Dimensions
- Bore Diameter4-15/16 in
- Weight7.38 lbs
Details
- Country of OriginUS
- Housing MaterialCast Iron
- Kit TypeBearing Parts Kit
- MaterialCast Iron
- Product TypeHydrodynamic Bearing Seals, Rings & Grommets
- SeriesR
- UPC_NO782475661169
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)