Motion
132546

DODGE
132546

Hydrodynamic Replacement Part - Series: R, RTL
Mi Item #00589937
MFR #132546
Price$1,348.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
132546

Hydrodynamic Replacement Part - Series: R, RTL
Mi Item #00589937
MFR #132546

Mfr description
5-7/16 HSG END CAP KIT 132546
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,348.96/each

Specifications

Dimensions

  • Bore Diameter
    5-7/16 in
  • Weight
    10.46 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Kit Type
    Bearing Parts Kit
  • Material
    Cast Iron
  • Product Type
    Hydrodynamic Bearing Seals, Rings & Grommets
  • Series
    R, RTL
  • UPC_NO
    782475120703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)