Motion
132547

DODGE
132547

Hydrodynamic Replacement Part - Series: R, RTL
Mi Item #00589938
MFR #132547
Price$1,256.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
132547

Hydrodynamic Replacement Part - Series: R, RTL
Mi Item #00589938
MFR #132547

Mfr description
6 HSG END CAP KIT 132547
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,256.79/each

Specifications

Dimensions

  • Bore Diameter
    6 in
  • Weight
    10.9 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Kit Type
    Bearing Parts Kit
  • Material
    Cast Iron
  • Product Type
    Hydrodynamic Bearing Seals, Rings & Grommets
  • Series
    R, RTL
  • UPC_NO
    782475120710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)