Motion
132549

DODGE
132549

Hydrodynamic Replacement Part - Series: R, RTL
MI ITEM #00589940
MFR #132549
Your Price$1,331.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
132549

Hydrodynamic Replacement Part - Series: R, RTL
MI ITEM #00589940
MFR #132549

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,331.75/each(List $1,531.51)

Overview

Mfr description
8 HSG END CAP KIT 132549

Specifications

  • Series
    R, RTL
  • Bore Diameter
    8 in
  • UPC_NO
    782475120734
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Kit Type
    Bearing Parts Kit
  • Material
    Cast Iron
  • Weight
    16.26 lbs
  • Product Type
    Hydrodynamic Bearing Seals, Rings & Grommets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought