Motion
133988

DODGE
133988

Open Bearing End Cap or Cover - Open End Cap Type, 3.9375 in Compatible Bore, Cast Iron Material
Mi Item #00589941
MFR #133988
Price$523.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
133988

Open Bearing End Cap or Cover - Open End Cap Type, 3.9375 in Compatible Bore, Cast Iron Material
Mi Item #00589941
MFR #133988

Mfr description
3-15/16 NEOPRENE END CLOSURE 133988
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.66/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Compatible Bore Diameter  
    3.9375 in
  • Weight
    0.39 lbs

Details

  • Compatible Housed Unit
    R
  • Country of Origin
    US
  • End Cap Type
    Open End Cap
  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Product Type
    Bearing End Caps & Covers
  • Series
    Sleevoil
  • UPC_NO
    782475122592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)