Motion
133989

DODGE
133989

Open Bearing End Cap or Cover - Open End Cap Type, Cast Iron Material
MI ITEM #00589942
MFR #133989
List Price$619.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
133989

Open Bearing End Cap or Cover - Open End Cap Type, Cast Iron Material
MI ITEM #00589942
MFR #133989

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$619.03/each for your price

Overview

Mfr description
4-7/16 NEOPRENE END CLOSURE 133989

Specifications

  • End Cap Type
    Open End Cap
  • Material
    Cast Iron
  • Compatible Housed Unit
    R
  • Series
    Sleevoil
  • UPC_NO
    782475122608
  • Weight
    0.52 lbs
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text