Motion
133990

DODGE
133990

Open Bearing End Cap or Cover - Open End Cap Type, 4.9375 in Compatible Bore, Cast Iron Material
MI ITEM #00589943
MFR #133990
Price$698.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
133990

Open Bearing End Cap or Cover - Open End Cap Type, 4.9375 in Compatible Bore, Cast Iron Material
MI ITEM #00589943
MFR #133990

Mfr description
4-15/16 NEOPRENE END CLOSURE 133990
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.57/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Compatible Bore Diameter  
    4.9375 in
  • Weight
    0.77 lbs

Details

  • Compatible Housed Unit
    R
  • Country of Origin
    US
  • End Cap Type
    Open End Cap
  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Product Type
    Bearing End Caps & Covers
  • Series
    Sleevoil
  • UPC_NO
    782475122615

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)