Motion
133991

DODGE
133991

Open Bearing End Cap or Cover - Open End Cap Type, 5.4375 in Compatible Bore, Cast Iron Material
Mi Item #00589944
MFR #133991
Price$649.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
133991

Open Bearing End Cap or Cover - Open End Cap Type, 5.4375 in Compatible Bore, Cast Iron Material
Mi Item #00589944
MFR #133991

Mfr description
5-7/16 NEOPRENE END CLOSURE 133991
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.34/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Compatible Bore Diameter  
    5.4375 in
  • Weight
    0.6 lbs

Details

  • Compatible Housed Unit
    R
  • Country of Origin
    US
  • End Cap Type
    Open End Cap
  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Product Type
    Bearing End Caps & Covers
  • Series
    Sleevoil
  • UPC_NO
    782475122622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)