Motion
S 1010

TIMKEN
S 1010

Eccentric Collar - 0.6250 in Bore, 40 mm OD, 12 mm Width, Steel Material
MI ITEM #00589951
MFR #S 1010
Price$10.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
S 1010

Eccentric Collar - 0.6250 in Bore, 40 mm OD, 12 mm Width, Steel Material
MI ITEM #00589951
MFR #S 1010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.72/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm

Details

  • Manufacturer Catalog Number
    S 1010
  • Manufacturer Upc Number
    087796143845
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    S
  • UPC_NO
    087796143845

Overview

Mfr description
S 1010 K COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text