Motion
C-010#BCA

NTN
C-010#BCA

Eccentric Collar - 5/8 in Bore, 1.1417 in OD, 0.5350 in Width, Steel Material
Mi Item #00589952
MFR #C-010#BCA
Price$15.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-010#BCA

Eccentric Collar - 5/8 in Bore, 1.1417 in OD, 0.5350 in Width, Steel Material
Mi Item #00589952
MFR #C-010#BCA

Mfr description
C-010#BCA ECCENTRIC COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.86/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Outside Diameter  
    1.1417 in
  • Overall Width  
    0.5350 in
  • Set Screw Thread Size
    1/4-28 UNF

Details

  • Manufacturer Catalog Number
    C-010#BCA
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359058734
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    C
  • UPC_NO
    4550253068921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)