Motion
EL205-013

NTN
EL205-013

Eccentric Collar - 0.9375 in Bore, 2.0472 in OD, Steel Material
MI ITEM #00589957
MFR #EL205-013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EL205-013

Eccentric Collar - 0.9375 in Bore, 2.0472 in OD, Steel Material
MI ITEM #00589957
MFR #EL205-013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EL205-013 ECCENTRIC COLLAR

Specifications

  • Bore Diameter
    0.9375 in
  • Outside Diameter
  • Material
    Steel
  • Series
    EL
  • Manufacturer Catalog Number
    EL205-013
  • Product Type
    Eccentric Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text