Motion
C-014#BCA

NTN
C-014#BCA

Eccentric Collar - 7/8 in Bore, 1.4961 in OD, 0.5310 in Width, Steel Material
MI ITEM #00589960
MFR #C-014#BCA
Your Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-014#BCA

Eccentric Collar - 7/8 in Bore, 1.4961 in OD, 0.5310 in Width, Steel Material
MI ITEM #00589960
MFR #C-014#BCA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.19/each(List $18.61)

Overview

Mfr description
C-014#BCA ECCENTRIC LOCKING COLLAR

Specifications

  • Bore Diameter
    7/8 in
  • Outside Diameter
  • Overall Width
  • Material
    Steel
  • Series
    C
  • Set Screw Thread Size
    1/4-28 UNF
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    C-014#BCA
  • Product Type
    Eccentric Collars
  • Manufacturer Upc Number
    4547359769005
  • UPC_NO
    4550253068945

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text