Motion
C-015#BCA

NTN
C-015#BCA

Eccentric Collar - 15/16 in Bore, 1.4961 in OD, 0.5310 in Width, Steel Material
MI ITEM #00589962
MFR #C-015#BCA
Price$9.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-015#BCA

Eccentric Collar - 15/16 in Bore, 1.4961 in OD, 0.5310 in Width, Steel Material
MI ITEM #00589962
MFR #C-015#BCA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.29/each

Specifications

Dimensions

  • Bore Diameter
    15/16 in
  • Outside Diameter  
    1.4961 in
  • Overall Width  
    0.5310 in
  • Set Screw Thread Size
    1/4-28 UNF

Details

  • Manufacturer Catalog Number
    C-015#BCA
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359791006
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    C
  • UPC_NO
    4550253068952

Overview

Mfr description
C-015#BCA ECCENTRIC COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text