Motion
C-101#BCA

NTN
C-101#BCA

Eccentric Collar - 1-1/16 in Bore, 1.7520 in OD, 0.6260 in Width, Steel Material
Mi Item #00589965
MFR #C-101#BCA
Price$10.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-101#BCA

Eccentric Collar - 1-1/16 in Bore, 1.7520 in OD, 0.6260 in Width, Steel Material
Mi Item #00589965
MFR #C-101#BCA

Mfr description
C-101#BCA ECCENTRIC COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.14/each

Specifications

Dimensions

  • Bore Diameter
    1-1/16 in
  • Outside Diameter  
    1.7520 in
  • Overall Width  
    0.6260 in
  • Set Screw Thread Size
    5/16-24 UNF

Details

  • Manufacturer Catalog Number
    C-101#BCA
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359468267
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    C
  • UPC_NO
    4550253068976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)