Motion
C-108#BCA

NTN
C-108#BCA

Eccentric Collar - 1-1/2 in Bore, 2.3622 in OD, 0.7200 in Width, Steel Material
MI ITEM #00589985
MFR #C-108#BCA
Price$26.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-108#BCA

Eccentric Collar - 1-1/2 in Bore, 2.3622 in OD, 0.7200 in Width, Steel Material
MI ITEM #00589985
MFR #C-108#BCA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.16/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Outside Diameter  
    2.3622 in
  • Overall Width  
    0.7200 in
  • Set Screw Thread Size
    3/8-24 UNF

Details

  • Manufacturer Catalog Number
    C-108#BCA
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359058888
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    C
  • UPC_NO
    4550253069058

Overview

Mfr description
C-108#BCA ECCENTRIC COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text