Motion
EL208-109

NTN
EL208-109

Eccentric Collar - 1.5625 in Bore, 3.1496 in OD, Steel Material
Mi Item #00589988
MFR #EL208-109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EL208-109

Eccentric Collar - 1.5625 in Bore, 3.1496 in OD, Steel Material
Mi Item #00589988
MFR #EL208-109

Mfr description
EL208-109 ECCENTRIC COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5625 in
  • Outside Diameter  
    3.1496 in

Details

  • Manufacturer Catalog Number
    EL208-109
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    EL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)