Motion
EL211-202

NTN
EL211-202

Eccentric Collar - 2-1/8 in Bore, 2.9921 in OD, 0.8150 in Width, Steel Material
MI ITEM #00590009
MFR #EL211-202
List Price$25.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EL211-202

Eccentric Collar - 2-1/8 in Bore, 2.9921 in OD, 0.8150 in Width, Steel Material
MI ITEM #00590009
MFR #EL211-202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.18/each for your price

Overview

Mfr description
EL211-202 ECCENTRIC COLLAR

Specifications

  • Bore Diameter
    2-1/8 in
  • Outside Diameter
  • Overall Width
  • Material
    Steel
  • Series
    EL
  • Set Screw Thread Size
    3/8-24 UNF
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    EL211-202
  • Product Type
    Eccentric Collars
  • Manufacturer Upc Number
    4547359791013
  • UPC_NO
    4547359791013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text