Motion
EL212-206

NTN
EL212-206

Eccentric Collar - 2.3750 in Bore, 4.3307 in OD, Steel Material
Mi Item #00590017
MFR #EL212-206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EL212-206

Eccentric Collar - 2.3750 in Bore, 4.3307 in OD, Steel Material
Mi Item #00590017
MFR #EL212-206

Mfr description
EL212-206 ECCENTRIC COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.3750 in
  • Outside Diameter  
    4.3307 in

Details

  • Manufacturer Catalog Number
    EL212-206
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    EL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)