Motion
C-103-2

NTN
C-103-2

Eccentric Collar - 1.7520 in OD, 0.6260 in Width
Mi Item #00590035
MFR #C-103-2
Price$19.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-103-2

Eccentric Collar - 1.7520 in OD, 0.6260 in Width
Mi Item #00590035
MFR #C-103-2

Mfr description
C-103-2 ECCENTRIC LOCKING COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.62/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter  
    1.7520 in
  • Overall Width  
    0.6260 in

Details

  • Manufacturer Catalog Number
    C-103-2
  • Manufacturer Upc Number
    4547359058826
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    C
  • UPC_NO
    4550253068990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)