Motion
EL308-108

NTN
EL308-108

Eccentric Collar - 1-1/2 in Bore, 2.5000 in OD, 0.8110 in Width, Steel Material
Mi Item #00590046
MFR #EL308-108
Price$37.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EL308-108

Eccentric Collar - 1-1/2 in Bore, 2.5000 in OD, 0.8110 in Width, Steel Material
Mi Item #00590046
MFR #EL308-108

Mfr description
EL308-108 ECCENTRIC COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.22/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    0.8110 in
  • Set Screw Thread Size
    3/8-24 UNF

Details

  • Manufacturer Catalog Number
    EL308-108
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359814514
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    EL
  • UPC_NO
    4547359814514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)