Motion
EL311-203

NTN
EL311-203

Eccentric Collar - 2-3/16 in Bore, 3.2677 in OD, 0.8740 in Width, Steel Material
MI ITEM #00590059
MFR #EL311-203
Price$52.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EL311-203

Eccentric Collar - 2-3/16 in Bore, 3.2677 in OD, 0.8740 in Width, Steel Material
MI ITEM #00590059
MFR #EL311-203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.75/each

Specifications

Dimensions

  • Bore Diameter
    2-3/16 in
  • Outside Diameter  
    3.2677 in
  • Overall Width  
    0.8740 in
  • Set Screw Thread Size
    3/8-24 UNF

Details

  • Manufacturer Catalog Number
    EL311-203
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359788648
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    EL
  • UPC_NO
    4547359788648

Overview

Mfr description
EL311-203 ECCENTRIC COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text