Motion
132816

DODGE
132816

Hydrodynamic Replacement Part - Series: R
Mi Item #00590060
MFR #132816
Price$3,383.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
132816

Hydrodynamic Replacement Part - Series: R
Mi Item #00590060
MFR #132816

Mfr description
10 AUXILIARY SEAL KIT 132816
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,383.94/each

Specifications

Dimensions

  • Bore Diameter
    10 in
  • Weight
    20.86 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Kit Type
    Bearing Parts Kit
  • Material
    Cast Iron
  • Product Type
    Hydrodynamic Bearing Seals, Rings & Grommets
  • Seal Type
    Auxiliary
  • Series
    R
  • UPC_NO
    782475121618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)