Motion
132819

DODGE
132819

Bearing Seal Kit - 12 in Bore, Cast Iron Material
MI ITEM #00590064
MFR #132819
List Price$5,153.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
132819

Bearing Seal Kit - 12 in Bore, Cast Iron Material
MI ITEM #00590064
MFR #132819

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,153.98/each for your price

Overview

Mfr description
12 AUXILIARY SEAL KIT 132819

Specifications

  • Country of Origin
    US
  • Material
    Cast Iron
  • Housing Material
    Cast Iron
  • UPC_NO
    782475121625
  • Bore Diameter
    12 in
  • Kit Type
    Bearing Parts Kit
  • Weight
    40 lbs
  • Series
    R
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text