Specifications
Dimensions
- Bore Diameter4-15/16 in
- Weight0.12 lbs
Details
- Country of OriginUS
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- UPC_NO782475719488
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)