Motion
133987

DODGE
133987

Open Bearing End Cap or Cover - Open End Cap Type, 3.4375 in Compatible Bore, Cast Iron Material
Mi Item #00590082
MFR #133987
Price$481.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
133987

Open Bearing End Cap or Cover - Open End Cap Type, 3.4375 in Compatible Bore, Cast Iron Material
Mi Item #00590082
MFR #133987

Mfr description
133987 3-7/16 SLEEVOIL NEO. END CLOSURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.77/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Compatible Bore Diameter  
    3.4375 in
  • Weight
    0.23 lbs

Details

  • Compatible Housed Unit
    R
  • Country of Origin
    US
  • End Cap Type
    Open End Cap
  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Product Type
    Bearing End Caps & Covers
  • Series
    Sleevoil
  • UPC_NO
    782475334148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)