Motion
133992

DODGE
133992

Open Bearing End Cap or Cover - Open End Cap Type, Cast Iron Material
Mi Item #00590083
MFR #133992
Price$691.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
133992

Open Bearing End Cap or Cover - Open End Cap Type, Cast Iron Material
Mi Item #00590083
MFR #133992

Mfr description
6 NEOPRENE END CLOSURE 133992
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$691.23/each

Specifications

Dimensions

  • Weight
    1.34 lbs

Details

  • Compatible Housed Unit
    R
  • Country of Origin
    US
  • End Cap Type
    Open End Cap
  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Product Type
    Bearing End Caps & Covers
  • Series
    Sleevoil
  • UPC_NO
    782475122639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)