Motion
3 15/16-4 7/16 R SERIES GRMT KIT

DODGE
3 15/16-4 7/16 R SERIES GRMT KIT

Hydrodynamic Bearing Replacement Part & Kit - R Series, 3-15/16 in Bore, Pipe Grommet Kit
MI ITEM #00590086
MFR #3 15/16-4 7/16 R SERIES GRMT KIT
Price$138.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3 15/16-4 7/16 R SERIES GRMT KIT

Hydrodynamic Bearing Replacement Part & Kit - R Series, 3-15/16 in Bore, Pipe Grommet Kit
MI ITEM #00590086
MFR #3 15/16-4 7/16 R SERIES GRMT KIT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$138.10/each

Specifications

Dimensions

  • Weight
    1.7 lbs

Details

  • Compatible Bearing Part Number
    134200, 134207
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    132192
  • Part Type
    Pipe Grommet Kit
  • Product Type
    Hydrodynamic Bearing Replacement Parts & Kits
  • Series
    R
  • UPC_NO
    782475119967

Overview

Mfr description
SLEEVOIL 3-15/16 XC GROMMET KIT 132192

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought