Motion
133984

DODGE
133984

Open Bearing End Cap or Cover - Open End Cap Type, 2.4375 in Compatible Bore, Cast Iron Material
Mi Item #00590111
MFR #133984
Price$481.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
133984

Open Bearing End Cap or Cover - Open End Cap Type, 2.4375 in Compatible Bore, Cast Iron Material
Mi Item #00590111
MFR #133984

Mfr description
133984 2-7/16 SLEEVOIL NEO. END CLOSURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.77/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Compatible Bore Diameter  
    2.4375 in
  • Weight
    0.25 lbs

Details

  • Compatible Housed Unit
    R
  • Country of Origin
    US
  • End Cap Type
    Open End Cap
  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Product Type
    Bearing End Caps & Covers
  • Series
    Sleevoil
  • UPC_NO
    782475334155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)