Motion
INS-SC-20M (RESALE)

DODGE
INS-SC-20M (RESALE)

Ball Insert Bearing - 20 mm ID
Mi Item #00590211
MFR #INS-SC-20M (RESALE)
Price$81.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SC-20M (RESALE)

Ball Insert Bearing - 20 mm ID
Mi Item #00590211
MFR #INS-SC-20M (RESALE)

Mfr description
INSSC20M INSERT (METRIC) 125802
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.17/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Dynamic Load Capacity
    2899 lbf
  • Grease Type
    Unirex N2
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    125802
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2899 lbf
  • Radial Static Load Capacity
    1482 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Static Load Capacity
    1482 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475657728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)