Motion
18-21.5T1000GL

BROWNING
18-21.5T1000GL

Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 38.5000 in Length, 5.0000 in Width, 10.6875 in Height, 36.5000 in Bolt Center Length
MI ITEM #00590287
MFR #18-21.5T1000GL
List Price$4,779.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
18-21.5T1000GL

Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 38.5000 in Length, 5.0000 in Width, 10.6875 in Height, 36.5000 in Bolt Center Length
MI ITEM #00590287
MFR #18-21.5T1000GL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,779.34/each for your price

Overview

Mfr description
18-21.5T1000GL TAKE UP FRAME

Specifications

  • Frame Type
    Center Pull
  • Travel
  • Overall Length
  • Base Width
  • Overall Height
  • Compatible Bearing Series Part Num
    E920
  • Frame Material
    Steel
  • Finish Coating
    Uncoated
  • Series
    T1000
  • Bolt Center To Center Length
    36.5000 in
  • Rod Diameter
    1-1/2 in
  • Weight
    125.45 lbs
  • Manufacturer Upc Number
    662289378074
  • UPC_NO
    662289378074
  • Manufacturer Catalog Number
    18-21.5T1000GL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought