1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
PCP-203 X 18
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 35.5000 in Length, 4.0000 in Width, 9.2500 in Height
MI ITEM #
00590305
MFR #
PCP-203 X 18
List Price
$1,383.68
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
PRECISION PULLEY & IDLER PCP-203 X 18
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
PCP-203 X 18
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 35.5000 in Length, 4.0000 in Width, 9.2500 in Height
MI ITEM #
00590305
MFR #
PCP-203 X 18
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,383.68
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PCP-203X18 TAKE UP FRAME
Specifications
Frame Type
Center Pull
Travel
18.0000 in
Overall Length
35.5000 in
Base Width
4.0000 in
Overall Height
9.2500 in
Manufacturer Catalog Number
PCP-203X18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data